24 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth

  • Mfr # 1200-S24

  • Zoro # G0331838


product price:  $83.69
/ea
Free Shipping & Returns

Key Features

Type
Light to Medium Duty, F-Style Sliding Arm
Handle Material
Forged Steel
Throat Depth (In.)
4 3/4 in
Includes
Patented rail, Profile, Replaceable Swivel Pads
Opening (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-S24
Zoro #
G0331838
UPC #
788502200172
Country of Origin
Germany

Dimensions

Throat Depth (In.)
4 3/4 in
Spindle Dia. (In.)
0.7
Nominal Rail Size (In.)
1-3/32 x 7/16
Throat Depth
4 3/4 in
Throat Depth1
4 3/4 in
Spindle Diameter1
3/4 in
Jaw Pad Width
1 1/2 in

Details

Item
Bar Clamp
Type
Light to Medium Duty, F-Style Sliding Arm
Handle Material
Forged Steel
Max. Jaw Opening (In.)
24 in
Includes
Patented rail, Profile, Replaceable Swivel Pads
Opening (In.)
24 in
Bar Material
Steel
Swivel Pad (In.)
1-1/2
Application
Industrial
Nominal Clamping Pressure
1,320 lb
Pad Type
Replaceable, Standard, Swivel
Swivel Type
Replaceable
Clamping Capacity1
24 in
Clamping Force1
1,320 lb
Jaw Pad Type
Standard
Clamping Force
1,320 lb

Description

This Bessey 24 in Bar Clamp is a great tool for your shop floor, industrial or welding projects. The F-style sliding arm of the bar clamp offers a high degree of flexibility and ease of use. It has a replaceable standard pad that swivels to help you position the workpiece with greater accuracy. The forged steel handle provides durability and comfort while working. It also has a 4 3/4 in throat depth and 1 3/32 x 7/16" rail size, allowing you to clamp large pieces of material without slipping off. This Bessey Bar Clamp is the perfect solution for your next project, giving you precise results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.