Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth

  • Mfr # UK3.024

  • Zoro # G5774870


product price: $34.01
/ea
Sold in multiples of 6 for $204.06

Key Features

Type
Light Duty Universal Case
Handle Material
Wood
Throat Depth (In.)
3-1/8"
Application
Ideal Tool for Many Jobs Around the Shop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UK3.024
Zoro #
G5774870
UPC #
091162006719
Country of Origin
Germany

Dimensions

Throat Depth (In.)
3-1/8"

Details

Item
Parallel Clamp
Type
Light Duty Universal Case
Handle Material
Wood
Max. Jaw Opening (In.)
24"
Application
Ideal Tool for Many Jobs Around the Shop

Description

The BESSEY - UK3.024 is a parallel clamp with fixed and sliding jaws that remain parallel under pressure. The fixed and sliding jaws remain parallel, providing uniform clamping across the face of the workpiece. It operates via screw-actuation, enabling adjustment during use. Primary applications include assembly, woodworking, and gluing.

Key Features of the BESSEY - UK3.024 Parallel Clamp:

  • Application: Parallel clamp suitable for assembly, woodworking, and gluing.
  • Handle Material: Wood.
  • Max. Jaw Opening: Offering a maximum jaw opening of 24 inches, it's capable of handling a wide range of workpiece sizes.
  • Parallel Clamp Design: Fixed and sliding jaws remain parallel under pressure, delivering a uniform clamping force across the full face of the workpiece.
  • Throat Depth: 3-1/8 inches.
  • Type: Light Duty Universal Case clamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.