Shop BESSEY

24in. Clutch Bar Clamp GSCC2.524

  • Mfr # GSCC2.524

  • Zoro # G103683640


product price:  $36.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSCC2.524
Zoro #
G103683640
UPC #
91162009628
Country of Origin
China

Description

  • Clutch style bar clamp
  • Ductile cast iron fixed
  • Moveable jaws
  • Protective non marring pads on top and bottom jaws
  • Comfortable wood grip
  • Nickel plated, drawn serrated rail
  • 2 piece slip clutch plates
  • Black powder coated
  • 24" x 2.5"
  • Length: 24.5
  • Width: 0.6
  • Height: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.