Shop BESSEY

2in. Metal Spring Clamp With Grips XM5

  • Mfr # XM5

  • Zoro # G403734479


product price:  $33.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XM5
Zoro #
G403734479
UPC #
91162010020
Country of Origin
China

Description

  • Traditional spring clamps
  • Features heavy duty springs for more pressure and longer life
  • Heavy duty vinyl tips and handles will not mark clamping surfaces
  • Nickel plated steel will not rust or mark work pieces
  • 33.0 lbs clamping pressure
  • 1-.25" maximum opening
  • 2"
  • Carded
  • Length: 6.25
  • Width: 1.1
  • Height: 3.38
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.