Zoro Homepage

3-1/8" Solid Surface Seaming Tool, Composite Handle and

  • Mfr # PS130

  • Zoro # G5774706


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Composite
Max. Jaw Opening (In.)
3-1/8"
For Use With
Front: Cadillac CTS 07-03, STS 08-05; Pontiac Grand Prix 08-05
Width
Cup Dia: 8-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS130
Zoro #
G5774706
UPC #
091162000991
Country of Origin
Germany

Dimensions

Width
Cup Dia: 8-1/4"

Details

Item
Solid Surface Seaming Tool
Handle Material
Composite
Max. Jaw Opening (In.)
3-1/8"
For Use With
Front: Cadillac CTS 07-03, STS 08-05; Pontiac Grand Prix 08-05

Description

The BESSEY - PS130 is a Solid Surface Seaming Tool that is compatible with front models of Cadillac CTS 07-03, STS 08-05 and Pontiac Grand Prix 08-05. With a clamp body, this tool is an essential piece of equipment needed to manage and secure any solid surface during a seaming process. The handle is composed of a composite material, guaranteeing a robust and resilient grip for the user while operating the tool.

Key Features of the BESSEY - PS130 Solid Surface Seaming Tool:

  • Handle Material: The tool's handle is made from composite material which tends to provide a sturdy handle.
  • Maximum Jaw Opening: The tool has a maximum jaw opening of 3-1/8", it can fit a variety of surface thicknesses.
  • Width Specification: The clamp body of the tool measures a width of 8-1/4", which is a standard dimension for normal seaming and clamping procedures.
  • Item Specificity: This tool is compatible with front models of Cadillac CTS 07-03, STS 08-05 and Pontiac Grand Prix 08-05.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.