Zoro Homepage

30" Bar Clamp, 4-1/2" Throat Depth

  • Mfr # TG4.530+2K

  • Zoro # G5775281


product price: $47.55
/ea

Key Features

Type
Medium Duty TG
Throat Depth (In.)
4-1/2"
Includes
Ergonomic 2K Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG4.530+2K
Zoro #
G5775281
UPC #
091162009130
Country of Origin
Germany

Dimensions

Throat Depth (In.)
4-1/2"

Details

Item
Bar Clamp
Type
Medium Duty TG
Max. Jaw Opening (In.)
30"
Includes
Ergonomic 2K Handle

Description

The Bessey TG4.530+2K 30" Bar Clamp is a versatile tool you can use in a variety of situations. It has 4-1/2" throat depth and medium duty design. This bar clamp features an adjustable nut with a tension release knob for quick set up and adjustments. The Bessey TG4.530+2K 30" Bar Clamp will help you get the job done quickly and efficiently, allowing you to focus on your work instead of your tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.