Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth

  • Mfr # TGJ2.530+2K

  • Zoro # G8798641


product price: $29.89
/ea

Key Features

Type
Light Duty TGJ2
Handle Material
Composite Plastic
Throat Depth (In.)
2 1/2 in
Includes
Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Bar Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TGJ2.530+2K
Zoro #
G8798641
UPC #
091162009048
Country of Origin
Germany

Dimensions

Throat Depth (In.)
2 1/2 in
Bar Width (In.)
1 in
Width (In.)
6 in
Width
6"
Nominal Rail Size (In.)
1
Spindle Dia. (In.)
35/64
Bar Size (In.)
1 5/32 in
Handle Length (In.)
4 1/4 in
Bar Thickness (In.)
15/64 in
Screw Size (In.)
35/64
Throat Depth
2 1/2 in
Bar Thickness
1/4 in
Jaw Pad Width
1 in
Spindle Diameter1
9/16 in
Overall Width3
6 in
Throat Depth1
2 1/2 in
Bar Width
1 in
Handle Length
4 1/4 in

Details

Item
Bar Clamp
Type
Light Duty TGJ2
Handle Material
Composite Plastic
Max. Jaw Opening (In.)
30 in
Includes
Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Opening (In.)
30 in
Bar Material
Steel
Pad Type
Standard
Clamping Surface D (In.)
1 1/4 in
Swivel Type
Replaceable
Application
Woodworking
Nominal Clamping Pressure
600 lb
Clamping Surface W (In.)
49/64 in
Clamp Face (In.)
45/64
Swivel Pad (In.)
1
Clamping Force1
600 lb
Jaw Pad Type
Standard
Clamping Capacity1
30 in
Clamping Force
600 lb

Description

This BESSEY TGJ2.530+2K 30 in Bar Clamp is a versatile tool that can be used for construction, woodworking and maintenance. Made of cold drawn alloy steel, the bar clamp is light duty and has a pad type standard handle. It has a composite plastic handle and throat depth of 2 1/2 in. with a maximum jaw opening of 30 in. The bar clamp's width is 6" and it comes with an 1 1/4" pad surface D. The BESSEY TGJ2.530+2K 30 in Bar Clamp is the ideal tool to have on hand when you need to secure objects together for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.