Zoro Homepage

31 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth

  • Mfr # KRE3531

  • Zoro # G5113241


product price: $58.75
/ea

Key Features

Type
K Body Revolution
Handle Material
Plastic
Throat Depth (In.)
3 3/4 in
Width
5-3/4"
Width (In.)
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRE3531
Zoro #
G5113241
UPC #
788502203753
Country of Origin
United States

Dimensions

Throat Depth (In.)
3 3/4 in
Width
5-3/4"
Width (In.)
5 3/4 in
Screw Size (In.)
5/8
Bar Size (In.)
1 9/64 in
Handle Length (In.)
5 in
Bar Width (In.)
1 9/64 in
Spindle Dia. (In.)
5/8
Nominal Rail Size (In.)
1-9/64 x 23/64
Bar Thickness (In.)
23/64 in
Throat Depth
3 3/4 in
Handle Length
5 in
Bar Width
1 3/16 in
Throat Depth1
3 3/4 in
Overall Width3
5 3/4 in
Bar Thickness
3/8 in
Spindle Diameter1
5/8 in

Details

Item
Bar Clamp
Type
K Body Revolution
Handle Material
Plastic
Max. Jaw Opening (In.)
31 in
Clamping Surface D (In.)
3 3/4 in
Bar Material
Cold Drawn Steel
Application
General Purpose Clamping, Woodworking
Pad Type
Flat
Nominal Clamping Pressure
1,700
Opening (In.)
31 in
Clamp Face (In.)
2 x 3-3/4
Clamping Surface W (In.)
2 in
Function
Clamp
Handle Style
Screwdriver
Jaw Pad Type
Static
Spreading Capacity - Maximum
36 1/2 in
Bar Type
Profiled Rail
Clamping Force1
1,700 lb
Spreading Capacity - Minimum
10 1/2 in
Sliding Mechanism
Bar Slide
Clamping Capacity1
31 in
Clamping Force
1,700 lb

Description

The KRE3531 bar clamp is suitable for general clamping tasks in woodworking. The clamp is constructed from cold drawn steel. Its design includes a plastic, screwdriver-style handle that measures 5 inches in length.

Key Features of the BESSEY - KRE3531 Bar Clamp:

  • Bar size: 1 9/64 inches
  • Bar material: cold drawn steel
  • Rail type: profiled
  • Clamping force: 1,700 lbs
  • Maximum clamping capacity: 31 inches
  • Handle: plastic
  • Handle length: 5 inches
  • Jaw pad type: static
  • Maximum jaw opening: 31 inches
  • Throat depth: 3.75 inches
  • Type: K Body Revolution type clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.