Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth

  • Mfr # STB-36

  • Zoro # G0331768


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty STB Series
Handle Material
Forged Steel
Throat Depth (In.)
7 in
Bar Material
Steel
Nominal Rail Size (In.)
1-37/64 x 25/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB-36
Zoro #
G0331768
UPC #
788502190664
Country of Origin
Germany

Dimensions

Throat Depth (In.)
7 in
Nominal Rail Size (In.)
1-37/64 x 25/32
Spindle Dia. (In.)
0.85
Throat Depth
7 in
Spindle Diameter1
7/8 in
Bar Thickness
1 5/8 in
Throat Depth1
7 in

Details

Item
Bar Clamp
Type
Heavy Duty STB Series
Handle Material
Forged Steel
Max. Jaw Opening (In.)
36 in
Bar Material
Steel
Pad Type
Standard
Nominal Clamping Pressure
4,880 lb
Application
Industrial
Opening (In.)
36 in
Swivel Type
Replaceable
Function
Clamp
Handle Style
Sliding T
Bar Type
Profiled Rail
Spindle Material1
High Carbon
Jaw Pad Type
Swivel
Sliding Mechanism
Bar Slide
Spindle Finish1
Spatter-Resistant
Clamping Capacity1
36 in
Clamping Force1
4,880 lb
Clamping Force
4,880 lb

Description

The BESSEY - STB-36 is an industrial-grade bar clamp designed to assist in holding workpieces securely during assembly, gluing, cutting, or machining. It features a sturdy and rigid steel bar, ideal for work demanding intense clamping force. The clamp's sliding T handle is made of forged steel, ensuring toughness, while its jaw pad benefits from a swivel design for precise positioning. The bar clamp is versatile, suitable for a range of applications including assembly, woodworking, gluing, and metalworking.

Key Features of BESSEY - STB-36 Bar Clamp:

  • Clamping Capacity: Designed with a maximum opening of 36 inches for large workpieces compatibility. The extent to which it secures the workpieces depends on external factors and use conditions.
  • Clamping Force: The clamp is capable of producing a clamping force of up to 4,880 lb under ideal conditions. The effectiveness of the clamp in holding any particular workpiece would depend on various factors including the shape, material, and size of the workpiece.
  • Bar Material and Profile: Made of steel, the profiled rail of the clamp ensures strength and durability, making it suitable for heavy industrial applications.
  • Handle Design: The Sliding T handle is designed with textured surface for potentially improved grip during use.
  • Superior Jaw Design: The Swivel type jaw pad ensures effective and secure clamping on workpieces of various shapes and sizes. Its replaceable feature may contribute to the usability life of the clamp, depending upon individual usage conditions.
  • Adjustability: The bar slide mechanism is designed for movement and locking of the clamp's jaw with the intention to facilitate adjustable spacing as per the size of the workpiece.
  • Throat Depth: With a 7 in throat depth, this bar clamp can reach and clamp pieces set deep into the work surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.