Zoro Homepage

36" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth

  • Mfr # KRJR-36

  • Zoro # G5774916


product price: $46.19
/ea
Sold in multiples of 2 for $92.38

Key Features

Type
K Body(R) REVO(TM) Parallel Clamps
Handle Material
Wood
Throat Depth (In.)
3-1/4"
Application
Woodworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRJR-36
Zoro #
G5774916
UPC #
091162001431
Country of Origin
Multiple

Dimensions

Throat Depth (In.)
3-1/4"

Details

Item
Parallel Clamp
Type
K Body(R) REVO(TM) Parallel Clamps
Handle Material
Wood
Max. Jaw Opening (In.)
36"
Application
Woodworking

Description

The BESSEY - KRJR-36 is a Parallel Clamp, specifically designed for woodworking applications. It is part of the K Body(R) REVO(TM) series and is commonly used for applying uniform clamping force across the full face of a workpiece. It's highly beneficial in preventing distortion or misalignment during operations like panel glue-ups, as its fixed and sliding jaws are designed to maintain parallelism under manufacturer tested pressure conditions.

Key Features of the BESSEY - KRJR-36 Parallel Clamp:

  • Handle Material: This clamp is equipped with a wooden handle designed for grip comfort.
  • Max. Jaw Opening: The maximum distance between the clamp jaws when fully open is 36 inches. This large opening allows a wide range of woodworking tasks to be accomodated.
  • Throat Depth: It offers a throat depth of 3-1/4 inches. This attribute indicates the depth to which the clamp can reach into the workpiece, extending its application range.
  • Type: As part of the K Body(R) REVO(TM) Parallel Clamps series, this tool carries a specific mechanical design and grip/action that is ideally suited for woodworking applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.