Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39-1/2" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth

  • Mfr # SLV100M

  • Zoro # G8798754


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
Double Force Sliding Arm Clamp
Handle Material
Wood
Throat Depth (In.)
4 3/4 in
Characteristics
Clamp Up to 39-1/2 in, Spread 14 to 53 in
Capacity (In.)
39 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV100M
Zoro #
G8798754
UPC #
788502201605
Country of Origin
Germany

Dimensions

Throat Depth (In.)
4 3/4 in
Throat Depth
4 3/4 in
Bar Thickness
1 1/16 in
Throat Depth1
4 3/4 in

Details

Item
Bar Clamp
Type
Double Force Sliding Arm Clamp
Handle Material
Wood
Max. Jaw Opening (In.)
39-1/2"
Characteristics
Clamp Up to 39-1/2 in, Spread 14 to 53 in
Capacity (In.)
39 1/2 in
Bar Material
Steel
Spreading Range (In.)
14 to 53
Function
Clamping or Spreading
Handle Style
Sliding T
Bar Type
Profiled Rail
Clamping Capacity1
39 in
Clamping Force1
1,450 lb
Jaw Pad Type
Swivel
Sliding Mechanism
Bar Slide
Spreading Capacity - Maximum
53 in
Spreading Capacity - Minimum
14 in
Clamping Force
1,450 lb

Description

The BESSEY - SLV100M is a premium, high-capacity bar clamp, specifically designed for heavy-duty clamping or spreading tasks. Built to handle a diverse range of applications, it features a strong and durable steel bar with a profiled rail, which facilitates sturdy support during woodworking, metalworking, and assembly. The clamp has a versatile design with a function attribute that allows for different adjustment settings. The secure sliding mechanism carries a feature to assist in adjustment of the sliding jaw along the bar, intended for a lengthy period of use, subject to normal usage conditions.

Key Features of the BESSEY - SLV100M Bar Clamp:

  • Bar Material: The clamp is constructed with a highly durable steel bar that is robust and intended for a lengthy period of use, subject to normal usage conditions.
  • Bar Thickness and Type: The bar measures 1 1/16 inches in thickness, indicating strong load-bearing capacity. It features a 'Profiled Rail' type that ensures added strength and accessory compatibility.
  • Clamping and Spreading Capacities: The clamp offers a substantial clamping capacity of 39 inches and a spreading capacity between 14 to 53 inches, accommodating a wide range of workpiece sizes.
  • Clamping Force: With a clamping force of 1,450 lb, the bar clamp is designed with a feature that aims to maintain clamping force on workpieces.
  • Handle Material and Style: The clamp's handle is crafted from durable wood, with a 'Sliding T' style that is crafted with features that aim to aid in grip during tightening and releasing processes.
  • Jaw Pad: The 'Swivel' type jaw pad is included to help minimize potential damage to the workpiece.
  • Sliding Mechanism: The 'Bar Slide' sliding mechanism carries a feature to assist in adjustment of the sliding jaw along the bar.
  • Throat Depth: The clamp has a throat depth of 4 3/4 inches, offering an ample reach into the workpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.