Zoro Homepage

4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth

  • Mfr # MMS-4

  • Zoro # G3061554


product price: $29.59
/ea

Key Features

Type
Light Duty MMS Series
Handle Material
Steel
Throat Depth (In.)
2 1/4 in
Spindle Dia. (In.)
15/32
Screw Size (In.)
15/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMS-4
Zoro #
G3061554
UPC #
788502009980
Country of Origin
Germany

Dimensions

Throat Depth (In.)
2 1/4 in
Spindle Dia. (In.)
15/32
Screw Size (In.)
15/32
Handle Length (In.)
2 1/2 in
Nominal Rail Size (In.)
17/32 x 1/4
Throat Depth
2 1/4 in
Handle Length
2 1/2 in
Throat Depth1
2 1/4 in
Spindle Diameter1
1/2 in
Bar Thickness
9/16 in
Jaw Pad Width
7/8 in

Details

Item
Bar Clamp
Type
Light Duty MMS Series
Handle Material
Steel
Max. Jaw Opening (In.)
4 in
Swivel Pad (In.)
7/8
Application
Industrial
Bar Material
Steel
Opening (In.)
4 in
Swivel Type
Crimped on
Nominal Clamping Pressure
400 lb
Clamp Face (In.)
3/4 x 1 1/4
Load Capacity (Lb.)
400 lb
Pad Type
Standard, Swivel
Function
Clamp
Bar Type
Profiled Rail
Sliding Mechanism
Bar Slide
Jaw Pad Type
Swivel
Spindle Material1
High Carbon
Handle Style
Sliding T
Clamping Capacity1
4 in
Spindle Finish1
Spatter-Resistant
Clamping Force1
400 lb
Clamping Force
400 lb

Description

The BESSEY - MMS-4 is a metalworking Bar Clamp intended for clamping tasks in metalworking applications. This clamping tool consists of a long steel bar with a profiled rail and a Sliding T-style handle, with a fixed head and an adjustable sliding head. The clamp facilitates precise operation on broader or elongated pieces by applying a pressured grip on a workpiece during assembly, gluing, and machining. The MMS-4 has a clamping capacity of 4 in, with a nominal clamping force: 400 lb.

Key Features of the BESSEY - MMS-4 Bar Clamp include:

  • Bar Material and Type: Bar material: steel. It uses a profiled rail to increase its strength, travel potential, and compatibility with accessories.
  • Handle Material and Style: Handle material and style described as Steel, Sliding T-style. It provides a grip and adjustments enabled by a sliding T-style handle.
  • Clamping Force: Nominal clamping force: 400 lb, ensuring a secure hold on workpieces.
  • Jaw Pad Type: The product features swivel-type jaw pads which allow adjustment to varying angles and surfaces.
  • Swivel Mechanism: Swivel mechanism enables clamping at various angles.
  • Throat Depth: Throat depth: 2.25 in, indicating how far the clamp can reach into a workpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.