Zoro Homepage

40 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth

  • Mfr # KRE3540

  • Zoro # G5274171


product price: $65.39
/ea

Key Features

Type
K Body Revolution
Handle Material
Plastic
Throat Depth (In.)
3 3/4 in
Spindle Dia. (In.)
5/8
Bar Width (In.)
1 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRE3540
Zoro #
G5274171
UPC #
788502203760
Country of Origin
United States

Dimensions

Throat Depth (In.)
3 3/4 in
Spindle Dia. (In.)
5/8
Bar Width (In.)
1 9/64 in
Bar Size (In.)
1 9/64 in
Nominal Rail Size (In.)
1-9/64 x 23/64
Handle Length (In.)
5 in
Screw Size (In.)
5/8
Width
5-3/4"
Bar Thickness (In.)
23/64 in
Width (In.)
5 3/4 in
Throat Depth
3 3/4 in
Spindle Diameter1
5/8 in
Overall Width3
5 3/4 in
Handle Length
5 in
Throat Depth1
3 3/4 in
Bar Width
1 3/16 in
Bar Thickness
3/8 in

Details

Item
Bar Clamp
Type
K Body Revolution
Handle Material
Plastic
Max. Jaw Opening (In.)
40 in
Clamp Face (In.)
2 x 3-3/4
Clamping Surface W (In.)
2 in
Pad Type
Flat
Bar Material
Cold Drawn Steel
Clamping Surface D (In.)
3 3/4 in
Application
General Purpose Clamping, Woodworking
Opening (In.)
40 in
Nominal Clamping Pressure
1,700
Function
Clamp
Spreading Capacity - Minimum
10 1/2 in
Bar Type
Profiled Rail
Spreading Capacity - Maximum
44 1/2 in
Jaw Pad Type
Static
Handle Style
Screwdriver
Clamping Capacity1
40 in
Clamping Force1
1,700 lb
Sliding Mechanism
Bar Slide
Clamping Force
1,700 lb

Description

The BESSEY - KRE3540, classified as a "Bar Clamp," is a practical tool designed for general-purpose clamping and woodworking applications. With a rigid and sturdy bar made of cold drawn steel, this instrument provides a robust and reliable clamping operation. The Bar Clamp has an adjustable sliding head that can tighten and apply pressure across a workpiece, making it adaptable for different types of work including assembly, gluing, fastening, and machining.

Key features of the BESSEY - KRE3540 Bar Clamp:

  • The bar has a profiled rail and measures 1 9/64 inches in size for a sturdy hold. The bar thickness and width, combined with the profile, equip the clamp to withstand the weight of various workpieces adequately.
  • It has a clamping capacity of 40 inches, well-suited for a broad range of operations, along with a clamping force that provides an estimated force up to 1,700 lb (note: actual force may vary depending on usage).
  • The clamp face measures 2 x 3-3/4 inches which offers a grip large enough for different shapes and sizes of materials.
  • The bar clamp is equipped with a 5-inch plastic handle, designed in the style of a screwdriver for easy use and grip.
  • The clamp’s bar slide is a mechanism for adjustment along the bar.
  • The clamp comes with a static jaw pad type, which is made to provide additional sturdiness.
  • The clamp has a maximum jaw opening of 40 inches and a throat depth of 3 3/4 inches, designed to handle substantial pieces (note: performance may vary based on usage conditions).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.