Zoro Homepage

48" Bar Clamp, 7" Throat Depth

  • Mfr # TG7.048+2K

  • Zoro # G5775257


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Type
Medium Duty TG
Throat Depth (In.)
7"
Max. Jaw Opening (In.)
48"
Includes
Ergonomic 2K Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG7.048+2K
Zoro #
G5775257
UPC #
091162009246
Country of Origin
Germany

Dimensions

Throat Depth (In.)
7"

Details

Item
Bar Clamp
Type
Medium Duty TG
Max. Jaw Opening (In.)
48"
Includes
Ergonomic 2K Handle

Description

The BESSEY - TG7.048+2K is a medium-duty bar clamp utilized in a variety of scenarios such as woodworking, metalworking, and assembly. It functions by using a long rigid bar with a fixed head at one end and an adjustable sliding head at the other, allowing it to lock and tighten to apply pressure across a workpiece. The maximum jaw opening reaches up to 48 inches, providing a wide range of clamping options. Its notable throat depth of 7 inches indicates the clamp's reach into the workpiece.

Key Features of the BESSEY - TG7.048+2K Bar Clamp:

  • Includes Ergonomic 2K Handle: The 2K Handle is designed based on ergonomic principles, enhancing user experience and efficiency in operations.
  • Item: Bar Clamp: This medium-duty bar clamp is suitable for use in a variety of applications, allowing you to hold parts squarely during gluing, fastening or machining.
  • Max. Jaw Opening of 48": This attribute allows for a significant distance between clamp jaws, making it suitable for large or irregularly shaped workpieces.
  • Throat Depth of 7": The clamp's throat depth indicates how far it can reach into the workpiece, expanding its versatility in different operations.
  • Type: Medium Duty TG: This bar clamp is part of the Medium Duty TG series, manufactured with a focus on mechanical strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.