Zoro Homepage

50 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth

  • Mfr # KRE3550

  • Zoro # G5262588


product price: $68.59
/ea

Key Features

Type
K Body Revolution
Handle Material
Plastic
Throat Depth (In.)
3 3/4 in
Width (In.)
5 3/4 in
Nominal Rail Size (In.)
1-9/64 x 23/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRE3550
Zoro #
G5262588
UPC #
788502203777
Country of Origin
Multiple

Dimensions

Throat Depth (In.)
3 3/4 in
Width (In.)
5 3/4 in
Nominal Rail Size (In.)
1-9/64 x 23/64
Bar Thickness (In.)
23/64 in
Width
5-3/4"
Bar Size (In.)
1 9/64 in
Spindle Dia. (In.)
5/8
Bar Width (In.)
1 9/64 in
Handle Length (In.)
5 in
Screw Size (In.)
5/8
Throat Depth
3 3/4 in
Spindle Diameter1
5/8 in
Bar Thickness
3/8 in
Bar Width
1 3/16 in
Overall Width3
5 3/4 in
Throat Depth1
3 3/4 in
Handle Length
5 in

Details

Item
Bar Clamp
Type
K Body Revolution
Handle Material
Plastic
Max. Jaw Opening (In.)
50 in
Clamp Face (In.)
2 x 3-3/4
Bar Material
Cold Drawn Steel
Application
General Purpose Clamping, Woodworking
Opening (In.)
50 in
Clamping Surface D (In.)
3 3/4 in
Clamping Surface W (In.)
2 in
Pad Type
Flat
Nominal Clamping Pressure
1,700
Function
Clamp
Sliding Mechanism
Bar Slide
Clamping Capacity1
50 in
Bar Type
Profiled Rail
Clamping Force1
1,700 lb
Handle Style
Screwdriver
Spreading Capacity - Minimum
10 1/2 in
Jaw Pad Type
Static
Spreading Capacity - Maximum
52 1/2 in
Clamping Force
1,700 lb

Description

The BESSEY - KRE3550 Bar Clamp is a versatile clamping tool for potential use in tasks such as assembly, woodworking, and gluing. Constructed from cold drawn steel, the clamp presents a profiled rail bar with a sliding mechanism. It offers a clamping capacity up to 50 inches. With a clamping force of up to 1,700 lb, this tool is suitable for a variety of general-purpose clamping tasks.

Key features of the BESSEY - KRE3550 Bar Clamp include:

  • Application: Primarily for use in woodworking and general purpose clamping.
  • Bar Material: Made from Cold Drawn Steel for robustness and durability.
  • Clamping Force: Provides a force up to 1,700 lb, ensuring a strong and secure hold on your workpieces.
  • Handle: Features a 5-inch plastic handle, styled in a screwdriver design.
  • Jaw Pad Type: Features a static jaw pad type, providing a secure grip without causing surface damage to your workpiece.
  • Sliding Mechanism: Incorporates a Bar Slide mechanism for adjusting the clamp on the workpiece.
  • Type: Identified as a 'K Body Revolution' clamp, referring to its mechanical design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.