Zoro Homepage

6" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth

  • Mfr # EZS15-8

  • Zoro # G4793232


product price: $23.69
/ea

Key Features

Type
One Handed Clamp
Handle Material
Plastic
Throat Depth (In.)
3 1/2 in
Function
Clamps Or Spreads Front, Side, And Behind The Rail
Characteristics
Single Handed Clamping And Spreading, Up To 445 lb Clamping Force
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS15-8
Zoro #
G4793232
UPC #
788502200219
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
3 1/2 in
Throat Depth
3 1/2 in
Jaw Pad Height
1 7/8 in
Jaw Pad Width
1 1/2 in

Details

Item
Bar Clamp
Type
One Handed Clamp
Handle Material
Plastic
Max. Jaw Opening (In.)
6"
Function
Clamps Or Spreads Front, Side, And Behind The Rail
Characteristics
Single Handed Clamping And Spreading, Up To 445 lb Clamping Force
Bar Material
Steel
Capacity (In.)
6 in
Spreading Range (In.)
6-1/2 to 13-1/2
Jaw Pad Type
Soft-Touch Smooth
Jaw Material1
Polyamide
Clamping Force
445 lb
Spreading Capacity - Minimum
6 1/2 in
Clamping Capacity
6 in
Tool Operation Type
One Handed
Spreading Capacity - Maximum
14 in

Description

This Bessey EZS15-8 6" Bar Clamp is an easy to use tool. The clamping and spreading are controlled by a single hand, which allows you to work with one hand free. With up to 445 lb of clamping force, this bar clamp has a strong grip on the work piece. The jaws open up to 6", allowing you to fit it around most shapes and sizes of material. You can also spread it from 6-1/2 in. to 13-1/2 in., giving you the flexibility for your next project. It has a 2 component plastic handle that provides good grip and comfort when working for long hours. The Bessey EZS15-8 Bar Clamp is ideal for DIY projects at home or for your next carpentry job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.