Zoro Homepage

6 in Bar Clamp, Wood Handle and 2 in Throat Depth

  • Mfr # LM2.006

  • Zoro # G0331926


product price: $10.49
/ea

Key Features

Type
F-Style Sliding Arm
Handle Material
Wood
Throat Depth (In.)
2 in
Includes
A Plastic Cap on Pressure Pad
Application
Woodworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2.006
Zoro #
G0331926
UPC #
091162013014
Country of Origin
Germany

Dimensions

Throat Depth (In.)
2 in
Nominal Rail Size (In.)
19/32 x 3/16
Width
3-1/4"
Screw Size (In.)
25/64
Bar Width (In.)
19/32 in
Handle Length (In.)
3 in
Width (In.)
3 1/4 in
Spindle Dia. (In.)
0.393
Throat Depth
2 in
Spindle Diameter1
7/16 in
Handle Length
3 in
Jaw Pad Width
7/8 in
Bar Width
5/8 in
Throat Depth1
2 in
Overall Width3
3 1/4 in

Details

Item
Bar Clamp
Type
F-Style Sliding Arm
Handle Material
Wood
Max. Jaw Opening (In.)
6 in
Includes
A Plastic Cap on Pressure Pad
Application
Woodworking
Swivel Type
Standard
Pad Type
Non-Marring, Replaceable, Swivel
Bar Material
Zinc Die Cast
Opening (In.)
6 in
Clamp Face (In.)
7/8
Swivel Pad (In.)
7/8
Nominal Clamping Pressure
330 lb
Clamping Force1
330 lb
Jaw Pad Type
Non-Marring
Clamping Capacity1
6 in
Clamping Force
330 lb

Description

When you need to clamp materials together, the Bessey LM2.006 6 in Clamp is the tool for the job. With a wooden handle and 2" throat depth, it provides superior gripping power without damaging your material. This sliding arm bar clamp features a swivel pad that can be easily replaced if damaged or worn out. The F-style design allows you to use this clamp on smaller objects by simply pushing down on the handle of the clamp. Made of zinc die cast, this bar clamp has a 3/16" x 19/32" rail size and holds up to 6 in. worth of material with its 2 in. throat depth. The Bessey Wood Handle Bar Clamp is the ideal tool for woodworking projects as well as other assembly tasks around your home or workplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.