Zoro Homepage

6" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth

  • Mfr # UK3.006

  • Zoro # G5774898


product price: $30.85
/ea
Sold in multiples of 6 for $185.10

Key Features

Type
Light Duty Universal Case
Handle Material
Wood
Throat Depth (In.)
3-1/8"
Application
Ideal Tool for Many Jobs Around the Shop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UK3.006
Zoro #
G5774898
UPC #
091162006689
Country of Origin
Germany

Dimensions

Throat Depth (In.)
3-1/8"

Details

Item
Parallel Clamp
Type
Light Duty Universal Case
Handle Material
Wood
Max. Jaw Opening (In.)
6"
Application
Ideal Tool for Many Jobs Around the Shop

Description

This Bessey UK3.006 6" Parallel Clamp is a great choice for all kinds of jobs around the shop. It features a wood handle and 3-1/8" throat depth, which makes it an ideal tool for holding together large panels and boards. Ideal for work involving many types of materials, this clamp is perfect for holding things in place while you work on them. The clamp has a throat depth of 3-1/8", which means it can hold objects with a thickness up to that size. This light duty universal case parallel clamp has a max jaw opening of 6". If you are looking for an all purpose bar clamp, this Bessey UK3.006 6" Parallel Clamp will do the job well.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.