60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth
Mfr # SLV150M
Zoro # G8798763
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Type
Double Force Sliding Arm Clamp
Handle Material
Wood
Throat Depth (In.)
4 3/4 in
Capacity (In.)
60 in
Function
Clamping or Spreading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLV150M
Zoro #
G8798763
UPC #
788502201612
Country of Origin
Germany
Dimensions
Throat Depth (In.)
4 3/4 in
Throat Depth
4 3/4 in
Bar Thickness
1 1/16 in
Throat Depth1
4 3/4 in
Details
Item
Bar Clamp
Type
Double Force Sliding Arm Clamp
Handle Material
Wood
Max. Jaw Opening (In.)
60"
Capacity (In.)
60 in
Function
Clamping or Spreading
Bar Material
Steel
Spreading Range (In.)
14 to 73
Characteristics
Clamp Up to 60 in, Spread 14 to73 in
Bar Type
Profiled Rail
Spreading Capacity - Maximum
73 in
Handle Style
Sliding T
Sliding Mechanism
Bar Slide
Clamping Capacity1
60 in
Spreading Capacity - Minimum
14 in
Clamping Force1
1,450 lb
Jaw Pad Type
Swivel
Clamping Force
1,450 lb
Description
This Bessey Bar Clamp is the ultimate tool for heavy duty clamping. It has a maximum jaw opening of 60" and can spread up to 73". The double force sliding arm clamp offers high clamping power. With a throat depth of 4 3/4 in., it can fit into work pieces that are 4 3/4 in. deep. It has a cold drawn German steel bar material, ensuring optimum strength and durability. Its steel handle provides a comfortable grip as you secure your work pieces together. This BESSEY Bar Clamp is perfect for any job requiring tough clamps, so you will want to have one on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.