Zoro Homepage

60 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth

  • Mfr # IBEAM60

  • Zoro # G3919382


product price: $71.59
/ea

Key Features

Type
Heavy Duty IBeam Clamps
Handle Material
Cast Iron
Throat Depth (In.)
2 in
Bar Thickness (In.)
7/16 in
Application
Woodworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBEAM60
Zoro #
G3919382
UPC #
788502203517
Country of Origin
China

Dimensions

Throat Depth (In.)
2 in
Bar Thickness (In.)
7/16 in
Screw Size (In.)
5/8
Width (In.)
2 in
Nominal Rail Size (In.)
1-1/2 x 15/32
Width
2"
Handle Length (In.)
5 3/4 in
Spindle Dia. (In.)
5/8
Bar Width (In.)
1 41/64 in
Bar Size (In.)
1 3/4 in
Throat Depth
2 in
Bar Thickness
7/16 in
Overall Width3
2 in
Spindle Diameter1
5/8 in
Throat Depth1
2 in
Bar Width
1 11/16 in
Handle Length
5 3/4 in

Details

Item
Bar Clamp
Type
Heavy Duty IBeam Clamps
Handle Material
Cast Iron
Max. Jaw Opening (In.)
60 in
Application
Woodworking
Bar Material
Steel
Clamping Surface W (In.)
2 in
Load Capacity (Lb.)
7,000 lb
Pad Type
Smooth
Clamp Face (In.)
2 x 2
Clamping Surface D (In.)
2 in
Nominal Clamping Pressure
1,700
Opening (In.)
60 in
Function
Clamp
Clamping Capacity1
60 in
Sliding Mechanism
Clutch
Spindle Finish1
Powder Coated
Handle Style
Crank
Bar Type
I-Beam
Clamping Force1
7,000 lb
Jaw Pad Type
Static
Clamping Force
7,000 lb

Description

The BESSEY IBEAM60 60 in. Heavy Duty IBeam Clamp is an industrial and institutional woodworking clamp that will make your work easier. The smooth pad provides a strong grip on any surface, and the nickel plated steel bar ensures durability. This heavy duty IBeam clamp has a cast iron handle and 2" throat depth. It has a width of 2", with max jaw opening of 60". The 1-1/2 x 15/32" nominal rail size fits perfectly on most standard rails. The BESSEY IBEAM60 60 in. Heavy Duty IBeam Clamp is just what you need to complete your project efficiently and effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.