Zoro Homepage

60" Parallel clamp, 3-3/4" Throat Depth

  • Mfr # KRE3560

  • Zoro # G4669758


product price: $74.99
/ea
Sold in multiples of 2 for $149.98

Key Features

Type
K Body Revolution
Throat Depth (In.)
3-3/4"
Max. Jaw Opening (In.)
60"
Application
Precision Cabinetry, Heavy Duty Laminations and Robust General Clamping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRE3560
Zoro #
G4669758
UPC #
788502203784
Country of Origin
Multiple

Dimensions

Throat Depth (In.)
3-3/4"

Details

Item
Parallel clamp
Type
K Body Revolution
Max. Jaw Opening (In.)
60"
Application
Precision Cabinetry, Heavy Duty Laminations and Robust General Clamping

Description

The BESSEY - KRE3560 is a Parallel Clamp. It can be categorized under bar clamps as its jaws are designed to aim at achieving an even clamping force. The parallel clamp is specifically designed with wide, flat jaw faces, which can potentially prevent distortion and misalignment under pressure. This typically contributes to its application in situations like precision cabinetry, heavy-duty laminations, and general clamping needs in assembly, woodworking, gluing, among others. The featured clamp is of the K Body Revolution type, suggesting its robust functionality and versatility.

Key Features of the BESSEY - KRE3560 Parallel Clamp:

  • Application: The clamp can be employed in various tasks such as precision cabinetry, heavy-duty laminations, and other general clamping activities.
  • Maximum Jaw Opening: The clamp provides a maximum jaw opening of 60 inches, offering significant clamping space for a multitude of tasks.
  • Throat Depth: With a throat depth of 3-3/4 inches, the clamp aims at providing adequate reach into the workpiece, catering to diverse workload needs.
  • Type: The clamp is a part of the K Body Revolution type, denoting its potential tenacity and breadth of application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.