Zoro Homepage

72 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth

  • Mfr # IBEAM72

  • Zoro # G3919349


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty IBeam Clamps
Handle Material
Cast Iron
Throat Depth (In.)
2 in
Load Capacity (Lb.)
7,000 lb
Nominal Rail Size (In.)
1-1/2 x 15/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBEAM72
Zoro #
G3919349
UPC #
788502203524
Country of Origin
China

Dimensions

Throat Depth (In.)
2 in
Nominal Rail Size (In.)
1-1/2 x 15/32
Width (In.)
2 in
Bar Size (In.)
1 3/4 in
Bar Thickness (In.)
7/16 in
Handle Length (In.)
5 3/4 in
Screw Size (In.)
5/8
Spindle Dia. (In.)
5/8
Width
2"
Bar Width (In.)
1 41/64 in
Throat Depth
2 in
Bar Width
1 11/16 in
Handle Length
5 3/4 in
Throat Depth1
2 in
Bar Thickness
7/16 in
Spindle Diameter1
5/8 in
Overall Width3
2 in

Details

Item
Bar Clamp
Type
Heavy Duty IBeam Clamps
Handle Material
Cast Iron
Max. Jaw Opening (In.)
72 in
Load Capacity (Lb.)
7,000 lb
Bar Material
Steel
Opening (In.)
72 in
Clamp Face (In.)
2 x 2
Nominal Clamping Pressure
1,700
Application
Woodworking
Clamping Surface D (In.)
2 in
Pad Type
Smooth
Clamping Surface W (In.)
2 in
Function
Clamp
Clamping Capacity1
72 in
Jaw Pad Type
Static
Bar Type
I-Beam
Clamping Force1
7,000 lb
Handle Style
Crank
Sliding Mechanism
Clutch
Spindle Finish1
Powder Coated
Clamping Force
7,000 lb

Description

The Bessey IBEAM72 72 in. Bar Clamp is the heavy duty clamp you need for large projects. It has a smooth pad type and 1-1/2 x 15/32" nominal rail size. With a 2 in. width, this bar clamp has a cast iron handle and nickel plated steel bar material. It has an overall width of 2", which means it can be used on larger projects with ease. The maximum jaw opening is 72 in., while the throat depth is 2". If you are looking for an industrial or institutional woodworking clamp, then look no further than the Bessey IBEAM72 72 in. Bar Clamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.