Zoro Homepage

8 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth

  • Mfr # TG4.008+2K

  • Zoro # G8798666


product price: $28.19
/ea

Key Features

Type
Light Duty TGJ2
Handle Material
Composite Plastic
Throat Depth (In.)
4 in
Includes
Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Clamping Surface W (In.)
1 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG4.008+2K
Zoro #
G8798666
UPC #
091162009062
Country of Origin
Germany

Dimensions

Throat Depth (In.)
4 in
Bar Width (In.)
1 9/64 in
Width (In.)
7 in
Bar Size (In.)
1 5/32 in
Nominal Rail Size (In.)
1-9/64
Bar Thickness (In.)
25/64 in
Width
7"
Spindle Dia. (In.)
5/8
Handle Length (In.)
4 1/4 in
Screw Size (In.)
5/8
Throat Depth
4 in
Overall Width3
7 in
Jaw Pad Width
1 1/4 in
Bar Width
1 3/16 in
Throat Depth1
4 in
Handle Length
4 1/4 in
Bar Thickness
7/16 in
Spindle Diameter1
5/8 in

Details

Item
Bar Clamp
Type
Light Duty TGJ2
Handle Material
Composite Plastic
Max. Jaw Opening (In.)
8 in
Includes
Clamp Anvil, Ergonomic Handle, Plastic Protective Pads
Clamping Surface W (In.)
1 7/64 in
Opening (In.)
8 in
Swivel Type
Replaceable
Swivel Pad (In.)
1-1/4
Bar Material
Steel
Clamping Surface D (In.)
1 3/4 in
Clamp Face (In.)
1-7/64
Pad Type
Standard
Nominal Clamping Pressure
880 lb
Application
Woodworking
Function
Clamp
Clamping Capacity1
8 in
Bar Type
Profiled Rail
Sliding Mechanism
Bar Slide
Clamping Force1
880 lb
Handle Style
Screwdriver
Jaw Pad Type
Swivel
Clamping Force
880 lb

Description

When you need to secure pieces of wood or metal together, the Bessey TG4.008+2K Composite Plastic Handle Bar Clamp is a great tool to have on hand. This lightweight bar clamp has a composite plastic handle and 4 in throat depth. It features a standard pad type with a 1 7/64" clamping surface width and 1 9/64" bar width. The cold drawn alloy steel bar measures 8 in long with an 8 in max jaw opening. With its compact size and durable materials, this Bessey Bar Clamp will help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.