Bessey

8 in Clamp Wood Handle and 2 in Throat Depth

Bessey 8 in Clamp Wood Handle and 2 in Throat Depth LM2.008
Hover or click to zoom Tap to zoom
$10.29
  • Handle Material: Wood
  • Throat Depth (In.): 2 in
  • Width: 3-1/4"
  • Application: Woodworking, Assembly, Gluing, Construction, Maintenance and General Purpose Clamping
  • Includes: A Plastic Cap on Pressure Pad
  • Width (In.): 3 1/4 in
  • Screw Size (In.): 25/64
  • Item: Clamp
See full product details
Orders over $75 ship free.

Total: $10.29

Bessey #LM2.008 Specifications

  • Handle Material: Wood
  • Throat Depth (In.): 2 in
  • Width: 3-1/4"
  • Application: Woodworking, Assembly, Gluing, Construction, Maintenance and General Purpose Clamping
  • Includes: A Plastic Cap on Pressure Pad
  • Width (In.): 3 1/4 in
  • Screw Size (In.): 25/64
  • Item: Clamp
  • Handle Length (In.): 3 in
  • Bar Width (In.): 19/32 in
  • Clamp Face (In.): 7/8
  • Spindle Dia. (In.): 0.393
  • Max. Jaw Opening (In.): 8 in
  • Nominal Rail Size (In.): 19/32 x 3/16
  • Bar Material: Zinc Die Cast
  • Pad Type: Non-Marring, Replaceable, Swivel
  • Nominal Clamping Pressure: 330 lb
  • Type: F-Style Sliding Arm
  • Swivel Type: Standard
  • Opening (In.): 8 in
  • Swivel Pad (In.): 7/8
  • Country of Origin (subject to change): Germany

Description

Clamp, F-Style Sliding Arm, Opening (In.) 8 in, Throat Depth (In.) 2 in, Nominal Rail Size (In.) 19/32 x 3/16, Nominal Clamping Pressure 330 lb, Spindle Dia. (In.) 0.393, Pad Type Non-Marring, Replaceable, Swivel, Swivel Type Standard, Swivel Pad (In.) 7/8, Screw Size (In.) 25/64, Max. Jaw Opening (In.) 8 in, Clamp Face (In.) 7/8, Bar Width (In.) 19/32 in, Bar Material Zinc Die Cast, Handle Length (In.) 3 in, Handle Material Wood, Width (In.) 3 1/4 in

Reviews of Bessey #LM2.008