Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-45 Tamperproof Star Bit 225mmL
- Mfr # 7945
- Zoro # G823582384
original price:Â $13.79 , new price: $12.41 , 10 percent off
new price:Â
$
12.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7945
- Zoro #
- G823582384
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-45 Size 5/16 Inch Hex Shank 225mm Length High Strength Drive - 7945, Professional Screwdriver Bit This tamperproof Star (Torx-style) screwdriver bit is built for secure fasteners that require a T-45 tamperproof profile. The 5/16 inch hex shank fits compatible drivers, and the 225mm overall length helps reach recessed or hard-to-access screws while maintaining control. Manufactured from High Speed Steel and heat treated, it's designed for high strength, durability, and anti-corrosive performance. The size marking is stamped directly on the bit for quick, permanent identification in busy toolboxes and shop environments. Key Benefits T-45 tamperproof star tip supports secure fasteners requiring center-pin access. 5/16 inch hex shank fits compatible drivers for stable torque transfer. 225mm overall length improves reach into recessed locations and tight assemblies. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size marking enables fast selection and consistent tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for professional technicians and heavy-use environments, this bit combines reach, durability, and easy identification in one shop-ready format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.