Zoro Homepage

96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth

  • Mfr # IBEAM96

  • Zoro # G3919297


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty IBeam Clamps
Handle Material
Cast Iron
Throat Depth (In.)
2 in
Application
Woodworking
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBEAM96
Zoro #
G3919297
UPC #
788502203548
Country of Origin
China

Dimensions

Throat Depth (In.)
2 in
Width (In.)
2 in
Width
2"
Bar Size (In.)
1 3/4 in
Screw Size (In.)
5/8
Handle Length (In.)
5 3/4 in
Bar Width (In.)
1 41/64 in
Bar Thickness (In.)
7/16 in
Spindle Dia. (In.)
5/8
Nominal Rail Size (In.)
1-1/2 x 15/32
Throat Depth
2 in
Bar Width
1 11/16 in
Throat Depth1
2 in
Spindle Diameter1
5/8 in
Handle Length
5 3/4 in
Overall Width3
2 in
Bar Thickness
7/16 in

Details

Item
Bar Clamp
Type
Heavy Duty IBeam Clamps
Handle Material
Cast Iron
Max. Jaw Opening (In.)
96 in
Application
Woodworking
Bar Material
Steel
Clamp Face (In.)
2 x 2
Nominal Clamping Pressure
1,700
Clamping Surface W (In.)
2 in
Opening (In.)
96 in
Pad Type
Smooth
Clamping Surface D (In.)
2 in
Load Capacity (Lb.)
7,000 lb
Function
Clamp
Handle Style
Crank
Clamping Capacity1
96 in
Clamping Force1
7,000 lb
Jaw Pad Type
Static
Sliding Mechanism
Clutch
Spindle Finish1
Powder Coated
Bar Type
I-Beam
Clamping Force
7,000 lb

Description

The BESSEY - IBEAM96 is an I-beam clamp with a 96-inch steel bar; maximum clamping force up to 7,000 lbs; suitable for woodworking applications. The I-beam bar length is 96 inches; material: steel with a maximum jaw opening of 96 inches.

Key Features of the BESSEY - IBEAM96 Bar Clamp:

  • Clamping surface: 2-inch clamping face.
  • Crank handle length: 5-3/4 inches; material: cast iron.
  • Bar thickness: 7/16 inch; width: 1-11/16 inch.
  • Sliding jaw travels along the bar with adjustable position; clasp-assisted.
  • Maximum clamping force: 7,000 lbs.
  • Jaw pad type: static jaw pad.
  • Throat depth: 2 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.