Zoro Homepage

98" Parallel Clamp, 3-3/4" Throat Depth

  • Mfr # KRE3598

  • Zoro # G4669609


product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Item requires special delivery charges. A $82.50 per item surcharge will be applied.

Key Features

Type
K Body Revolution
Throat Depth (In.)
3-3/4"
Max. Jaw Opening (In.)
98"
Application
Precision Cabinetry, Heavy Duty Laminations and Robust General Clamping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRE3598
Zoro #
G4669609
UPC #
788502203807
Country of Origin
Multiple

Dimensions

Throat Depth (In.)
3-3/4"

Details

Item
Parallel Clamp
Type
K Body Revolution
Max. Jaw Opening (In.)
98"
Application
Precision Cabinetry, Heavy Duty Laminations and Robust General Clamping

Description

When you need to make precision cuts or heavy duty laminations, the Bessey KRE3598 98" Parallel Clamp is the tool for the job. It has a revolutionary body design that ensures maximum performance and ease of use. This parallel clamp has a 3-3/4" throat depth and can be used in various applications including precision cabinetry, heavy duty laminations and general clamping. The K Body Revolution technology makes it easy to move around when working on your project. With its smooth actuation, this clamp will help you work faster without sacrificing accuracy. You'll want to have this Bessey Parallel Clamp on hand when you need reliable results from your work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.