Zoro Homepage

Angle Clamp, 90 deg, 9-1/2 in Cap

  • Mfr # WSM-12

  • Zoro # G5018422


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Type
90 Degrees
Miter Capacity (In.)
4 3/4 in
Throat Depth (In.)
9 1/2 in
Jaw Length (In.)
4 1/2 in
Jaw Height (In.)
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSM-12
Zoro #
G5018422
UPC #
788502008419
Country of Origin
Germany

Dimensions

Throat Depth (In.)
9 1/2 in
Jaw Length (In.)
4 1/2 in
Jaw Height (In.)
2 3/8 in
Jaw Height
2 3/8 in
Jaw Width
4 1/2 in
Throat Depth
9 1/2 in

Details

Item
Angle Clamp
Type
90 Degrees
Miter Capacity (In.)
4 3/4 in
Material
Cast iron
Spindle
Copper Plated
Features
Automatic Adjustment to Work Pieces of Different Thicknesses, Service Spindle Assembly (Item# 3100954)
Function
For Welding, Holding, Fixing, And Aligning Material At An Exact Right Angle
Miter Capacity
4 3/4 in
Application
Welding
Spindle Material1
Copper
Clamping Angle - Maximum
90 Degrees
Clamping Capacity
9 1/2 in
Self-Centering
Yes
Jaw Material
Cast Iron

Description

The BESSEY WSM-12 Angle Clamp has a 90 deg. angle and 9 1/2 in. cap. The angle clamp can be used for welding, holding, fixing, and aligning material at an exact right angle. It is made of cast iron and is designed to work with 4 3/4" miter capacity and 9 1/2" throat depth. It has a copper plated spindle that prevents rusting. The BESSEY WSM-12 Angle Clamp offers convenience in one compact package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.