Zoro Homepage

Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap

  • Mfr # WS-1

  • Zoro # G4406753


product price: $12.29
/ea

Key Features

Type
90 Deg Corner
Miter Capacity (In.)
3 in
Throat Depth (In.)
1/2 in
Jaw Length (In.)
2 1/2 in
Jaw Height (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-1
Zoro #
G4406753
UPC #
091162000403
Country of Origin
China

Dimensions

Throat Depth (In.)
1/2 in
Jaw Length (In.)
2 1/2 in
Jaw Height (In.)
1/2 in
Jaw Width
2 1/2 in
Throat Depth
1/2 in
Jaw Height
1/2 in

Details

Item
Angle Clamp
Type
90 Deg Corner
Miter Capacity (In.)
3 in
Material
Die-cast Zinc
For Use With
Metal-Working
Function
For Light Duty Clamping
Features
Adjusts to Various Sized Work Pieces with 2 Spindles, Mounting Holes
Spindle
1/4 in
Miter Capacity
3 in
Jaw Material
Die Cast
Application
Construction, Woodwork
Clamping Angle - Maximum
90 Degrees
Clamping Capacity
3 in

Description

If you need to hold your work pieces in place, the Bessey WS-1 Angle Clamp is a great choice. It features 2 spindles that allow you to clamp different sized objects and surfaces. The angle clamp is designed for light duty clamping and comes with mounting holes to fix it to work surfaces. You can adjust the size of your work piece by adjusting the spindles on this tool. This die cast zinc product has a throat depth of 1/2 in., jaw length of 2 1/2 in., miter capacity of 3 in., and jaw height of 1/2 in.. It also has a spindle with a diameter of 1/4 in.. If you are looking for an angle clamp that offers ease of use, then this Bessey WS-1 Angle Clamp is perfect for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.