Aviation Snip Set, Left/Right/Straight, 7 1/4 in, Steel
Mfr # D15-SET
Zoro # G5180953
product price: $52.89
/eaKey Features
Overall Length
7 1/4 in
Number of Pieces
3
Material
Steel
Cutting Action
Left/Right/Straight
Handle Color
Black/Green; Black/Red; Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D15-SET
Zoro #
G5180953
UPC #
788502011365
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
7 1/4 in
Cutting Length
1 in, 1 1/4 in
Maximum Sheet Thickness
18 ga, 22 ga
Description
This Bessey D15-SET Aviation Snip Set is the professional-grade snips you need to complete your project. These snips are built with durable steel blades and comfortable ergonomic handles for easy maneuverability. This set contains 3 aviation snips, which come in a convenient canvas pouch. The left/right/straight cutting action of these aviation snips allows you to cut at any angle with ease. Their smooth cutting edges minimize damage to material being cut. They have a safety latch that prevents accidental release of the blade while in use. With this Bessey D15-SET Aviation Snip Set, you can get your job done right the first time around.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.