Zoro Homepage
This item is Discontinued.
Bessey Bar Clamp GSCC3.536+2K

Bar Clamp (Discontinued)

  • Mfr # GSCC3.536+2K
  • Zoro # G604218242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCC3.536+2K
Zoro #
G604218242
UPC #
911620015926
Country of Origin
Unknown

Description

Clamp, woodworking, clutch style, 2K handle, 3.5 In. x 36 In., 1000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.