Bar Clamp, Max Jaw Opening 20 in, Throat Depth 5 1/2 in, Steel Handle

  • Mfr # GSM50

  • Zoro # G4407846


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Type
ClassiX(R) - Heavy Duty Pad
Handle Material
Tempered Drop-Forged Steel
Throat Depth (In.)
5 1/2 in
Spindle Dia. (In.)
0.775
Swivel Type
Replaceable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM50
Zoro #
G4407846
UPC #
788502200837
Country of Origin
Germany

Dimensions

Throat Depth (In.)
5 1/2 in
Spindle Dia. (In.)
0.775
Bar Size (In.)
7/16 in
Handle Length (In.)
4 11/16 in
Bar Width (In.)
19/32 in
Screw Size (In.)
0.775
Nominal Rail Size (In.)
1-3/16 x 19/32
Bar Thickness (In.)
1 3/16 in
Throat Depth
5 1/2 in
Handle Length
4 11/16 in
Jaw Pad Width
1 1/2 in
Bar Thickness
1 3/16 in
Bar Width
5/8 in
Throat Depth1
5 1/2 in
Spindle Diameter1
13/16 in

Details

Item
Bar Clamp
Type
ClassiX(R) - Heavy Duty Pad
Handle Material
Tempered Drop-Forged Steel
Max. Jaw Opening (In.)
20 in
Swivel Type
Replaceable
Clamping Surface D (In.)
1 5/16 in
Nominal Clamping Pressure
2,660
Pad Type
Heavy Duty, Swivel
Bar Material
Steel
Clamping Surface W (In.)
2 5/8 in
Opening (In.)
20 in
Load Capacity (Lb.)
2,660 lb
Clamp Face (In.)
1-5/16 x 2-5/8
Application
Industrial
Swivel Pad (In.)
1-1/2
Function
Clamp
Clamping Force1
2,660 lb
Spindle Finish1
Spatter-Resistant
Bar Type
Profiled Rail
Sliding Mechanism
Bar Slide
Clamping Capacity1
20 in
Handle Style
Sliding T
Spindle Material1
High Carbon
Jaw Pad Type
Swivel
Clamping Force
2,660 lb

Description

The BESSEY - GSM50 is a heavy-duty bar clamp engineered for industrial use. A crucial tool, especially in woodworking, metalworking, and assembly processes, it applies and maintains pressure to hold workpieces securely for gluing, fastening, or machining. This bar clamp has a robust body made of steel and operates with a sliding mechanism along a profiled rail for strength and accessory compatibility.

Main Features of the BESSEY - GSM50 Bar Clamp include:

  • Steel Material: The robust bar material made from steel ensures long-term durability and reliable use in heavy-duty tasks.
  • Bar Size & Thickness: With a bar size of 7/16 in and thickness of 1 3/16 in, it provides substantial surface area for efficient clamping.
  • Clamping Force: It offers a significant clamping force of 2,660 lb when fully tightened, delivering reliable holding power for a wide range of applications.
  • Handle Specifications: The sliding T handle, constructed from tempered drop-forged steel, measures 4 11/16 in, enabling easy and comfortable grip during operation.
  • Jaw Pad Type: The swivel jaw pad provides firm grip and versatility across different surfaces and angles.
  • Load Capacity: Rated to take on a maximum load of 2,660 lb under normal use, reflecting its high strength and sturdiness.
  • Opening Capacity: It features a significant maximum jaw opening of 20 in, accommodating large workpieces.
  • Throat Depth: With a throat depth of 5 1/2 in, it allows for substantial reach into the workpieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.