Bar Clamp, Max Jaw Opening 24 in, Throat Depth 5 1/2 in, Steel Handle
Mfr # GSM60
Zoro # G4407837
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Type
ClassiX(R) - Heavy Duty Pad
Handle Material
Tempered Drop-Forged Steel
Throat Depth (In.)
5 1/2 in
Clamp Face (In.)
1-5/16 x 2-5/8
Pad Type
Heavy Duty, Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GSM60
Zoro #
G4407837
UPC #
788502200844
Country of Origin
Germany
Dimensions
Throat Depth (In.)
5 1/2 in
Nominal Rail Size (In.)
1-3/16 x 19/32
Bar Width (In.)
19/32 in
Handle Length (In.)
4 11/16 in
Spindle Dia. (In.)
0.775
Screw Size (In.)
0.775
Bar Thickness (In.)
1 3/16 in
Bar Size (In.)
7/16 in
Throat Depth
5 1/2 in
Handle Length
4 11/16 in
Spindle Diameter1
13/16 in
Bar Thickness
1 3/16 in
Jaw Pad Width
1 1/2 in
Bar Width
5/8 in
Throat Depth1
5 1/2 in
Description
This Bessey GSM60 24 in. ClassiX Heavy Duty Bar Clamp is the ideal tool for your next project. It will provide you with superior clamping power to help you complete the job on time and without any hassles. The heavy duty bar clamp comes with a swivel pad, which allows you to position it exactly where needed. The tempered cold drawn forged steel bar offers greater durability and strength, making this bar clamp perfect for heavy duty applications. The maximum jaw opening of 24 in makes this an excellent choice for welding, assembly and general purpose clamping. Its steel handle gives you a sturdy grip when applying pressure during use, while its 1 5/16 x 2 5/8" face provides ample space for holding onto objects tightly. When it comes to working with fasteners, the BESSEY GSM60 24 in Bar Clamp is the tool to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.