Zoro Homepage

Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth

  • Mfr # GK30

  • Zoro # G4084563


product price: $32.89
/ea

Key Features

Type
1 Handed
Handle Material
Plastic
Throat Depth (In.)
2 3/8 in
Includes
Removeable Pad
Bar Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK30
Zoro #
G4084563
UPC #
788502204439
Country of Origin
China

Dimensions

Throat Depth (In.)
2 3/8 in
Throat Depth
2 3/8 in
Bar Thickness
3/4 in
Throat Depth1
2 3/8 in

Details

Item
Bar Clamp
Type
1 Handed
Handle Material
Plastic
Includes
Removeable Pad
Bar Material
Steel
Characteristics
Ergonomic Design, Durable Molded Reinforced Arms, Fully Enclosed Gear Train Keeps Out Dust and Debris, V-Groove Anvil for Round Parts
Spreading Range (In.)
0 to 12
Function
Clamping
Capacity (In.)
12 in
Sliding Mechanism
Bar Slide
Clamping Force1
450 lb
Jaw Pad Type
Swivel
Handle Style
Screwdriver
Bar Type
Profiled Rail
Clamping Capacity1
12 in
Clamping Force
450 lb

Description

The BESSEY GK30 Bar Clamp is the tool to use when you need to quickly and securely clamp items together. The 2-component plastic handle of this bar clamp offers a comfortable grip, while the steel bar provides strength and durability. The clamping action of this 1 handed bar clamp can be easily adjusted with a simple turn of the wrist. This tool has a throat depth of 2 3/8 in., which means it can accommodate larger workpieces. It also has a spreading range of 0 to 12 in., giving you greater flexibility when using it on different sized objects. Made from high quality materials, the BESSEY GK30 Bar Clamp is a great addition to your workshop or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.