Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth
Mfr # GK60
Zoro # G4084475
product price: $33.89
/eaKey Features
Type
1 Handed
Handle Material
Plastic
Throat Depth (In.)
2 3/8 in
Includes
Removeable Pad
Bar Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GK60
Zoro #
G4084475
UPC #
788502204453
Country of Origin
China
Dimensions
Throat Depth (In.)
2 3/8 in
Throat Depth
2 3/8 in
Throat Depth1
2 3/8 in
Bar Thickness
3/4 in
Details
Item
Bar Clamp
Type
1 Handed
Handle Material
Plastic
Includes
Removeable Pad
Bar Material
Steel
Function
Clamping
Characteristics
Ergonomic Design, Durable Molded Reinforced Arms, Fully Enclosed Gear Train Keeps Out Dust and Debris, V-Groove Anvil for Round Parts
Spreading Range (In.)
0 to 24
Capacity (In.)
24 in
Clamping Capacity1
24 in
Jaw Pad Type
Swivel
Handle Style
Screwdriver
Clamping Force1
450 lb
Sliding Mechanism
Bar Slide
Bar Type
Profiled Rail
Clamping Force
450 lb
Description
With the BESSEY GK60 Bar Clamp, you can easily secure two objects. This 2-component plastic handle bar clamp has a maximum capacity of 24 in. The steel bar has a length of 18 in. and features an adjustable spreader with a 0 to 18 in. range. The clamp's throat depth is 2 3/8 in., while its spreading range is 0 to 18 in.. It has an easy one handed operation that allows you to adjust the jaw pressure quickly and conveniently. You will be able to securely fasten two objects with this BESSEY GK60 Bar Clamp thanks to its high quality design and construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.