Shop BESSEY
See all product information
Create Account
classiX Sliding Arm Bar Clamp Set with Forged Steel Handle
Mfr # CLSX-SET
Zoro # G0331759
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Type
F-Style Sliding Arm
Handle Material
Forged Steel
Includes
(2) Mfr. No. GS12-8K, (2) Mfr. No. GS20K, (2) Mfr. No. GS30K
Swivel Type
Replaceable
Application
Assembly, Construction, General Purpose Clamping, Heavy Duty, Maintenance, Welding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLSX-SET
- Zoro #
- G0331759
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Throat Depth
- 5 1/2 in
- Throat Depth1
- 5 1/2 in
Details
- Item
- Bar Clamp Set
- Type
- F-Style Sliding Arm
- Handle Material
- Forged Steel
- Includes
- (2) Mfr. No. GS12-8K, (2) Mfr. No. GS20K, (2) Mfr. No. GS30K
- Swivel Type
- Replaceable
- Application
- Assembly, Construction, General Purpose Clamping, Heavy Duty, Maintenance, Welding
- Pad Type
- Standard
- Bar Material
- Cold Drawn, Heat Treated, Tempered Alloy Steel
- Bar Type
- Profiled Rail
- Clamping Capacity1
- 12 in
- Handle Style
- Sliding T
- Number of Clamps
- 6
- Clamping Force1
- 1,200 lb
- Sliding Mechanism
- Bar Slide
- Jaw Pad Type
- Swivel
- Clamping Force
- 1,200 lb
Description
This Bessey CLSX-SET classiX Sliding Arm Bar Clamp Set is a heavy duty, general purpose clamping solution. It features an alloy steel bar and handle for superior performance and durability. This sliding arm bar clamp set has a F-style sliding arm that provides fast clamping and release of the workpiece. The forged steel handle ensures better control over the force applied on the clamped material. With its standard pad type, this tool will provide excellent protection to your workbench or other surfaces during use. You can also replace the swivel type whenever you need to with this Bessey classiX Sliding Arm Bar Clamp Set. If you are looking for a dependable, heavy duty bar clamp set for all your projects, then look no further than this BESSEY CLSX-SET classiX Sliding Arm Bar Clamp Set.