I Bar Clamp 4Ft Opening 1-13/16in Throat Depth, 1-7/8 Clamp Face,
- Mfr # WL9-21804
- Zoro # G423959418
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Throat Depth (In.)
1-13/16 in
Clamping Force
6,000 lbs
Capacity (In.)
48 in
Bar Length
4 ft
Clamp Face (In.)
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL9-21804
- Zoro #
- G423959418
- UPC #
- 019907218043
- Country of Origin
- China
Dimensions
- Throat Depth (In.)
- 1-13/16 in
- Bar Length
- 4 ft
Details
- Clamping Force
- 6,000 lbs
- Capacity (In.)
- 48 in
- Clamp Face (In.)
- 1-7/8 in
Description
I Bar Clamp 4 Ft Opening 1-13/16in Throat Depth, 1-7/8 Clamp Face
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.