Bearing Heater Cross Bar, 13/16 in L

  • Mfr # BH131611

  • Zoro # G315866862


product price: $53.15
/ea

Key Features

For Use With
SBH302
Overall Height
11 in
Overall Length
13/16 in
Product Type
Heater Cross Bar
Square Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH131611
Zoro #
G315866862
UPC #
788502205061
Country of Origin
Netherlands

Dimensions

Overall Height
11 in
Overall Length
13/16 in
Square Size
13/16 in

Details

For Use With
SBH302
Item
Bearing Heater Cross Bar
Product Type
Heater Cross Bar

Description

Bearing Heater Crossbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.