Bearing Heater Cross Bar, 2 3/4 in L

  • Mfr # BH234214

  • Zoro # G515866891


product price: $486.99
/ea
Free Shipping & Returns

Key Features

For Use With
SBH303
Product Type
Heater Cross Bar
Overall Length
2 3/4 in
Overall Height
14 in
Square Size
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH234214
Zoro #
G515866891
UPC #
788502205115
Country of Origin
Netherlands

Dimensions

Overall Length
2 3/4 in
Overall Height
14 in
Square Size
2 3/4 in

Details

For Use With
SBH303
Item
Bearing Heater Cross Bar
Product Type
Heater Cross Bar

Description

Bearing Heater Crossbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.