Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Heater Cross Bar, 2 3/8 in L

  • Mfr # BH23811

  • Zoro # G015866834


product price: $240.99
/ea
Free Shipping & Returns

Key Features

For Use With
SBH302
Overall Length
2 3/8 in
Product Type
Heater Cross Bar
Square Size
2 3/8 in
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH23811
Zoro #
G015866834
UPC #
788502205092
Country of Origin
Netherlands

Dimensions

Overall Length
2 3/8 in
Square Size
2 3/8 in
Overall Height
11 in

Details

For Use With
SBH302
Item
Bearing Heater Cross Bar
Product Type
Heater Cross Bar

Description

Bearing Heater Crossbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.