Zoro Homepage

Bearing Heater Cross Bar, 3-1/8" W

  • Mfr # SVH 3-1/8

  • Zoro # G6552767


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
3 1/8 in
Height (In.)
20 in
For Use With
SVH7931
Width (In.)
3 1/8 in
Overall Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVH 3-1/8
Zoro #
G6552767
UPC #
788502204415
Country of Origin
Netherlands

Dimensions

Length (In.)
3 1/8 in
Height (In.)
20 in
Width (In.)
3 1/8 in
Overall Height
3 1/8 in
Square Size
3 1/8 in
Overall Length
14 in

Details

Item
Bearing Heater Cross Bar
For Use With
SVH7931
Product Type
Heater Cross Bar

Description

Bearing Heater Cross Bar, Square Size 3 1/8 in, Product Type Heater Cross Bar, Overall Height 3 1/8 in, For Use With SVH7931, Overall Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.