BearingHeaterCrossBar, 3/8", 3/8", 14"
- Mfr # BH3814
- Zoro # G215866795
product price:Â
$
45.69
/ea
Key Features
For Use With
SBH303
Overall Length
14 in
Square Size
3/8 in
Overall Height
3/8 in
Product Type
Heater Cross Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH3814
- Zoro #
- G215866795
- UPC #
- 788502205122
- Country of Origin
- Netherlands
Dimensions
- Overall Length
- 14 in
- Square Size
- 3/8 in
- Overall Height
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 14 in
Details
- Item
- Bearing Heater Cross Bar
- For Use With
- SBH303
- Product Type
- Heater Cross Bar
- Compatible Manufacturer Model Number
- SBH303
Description
Bearing Heater Crossbar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.