Zoro Homepage

Bench Vise, Heavy Duty, 4 in W Jaw

  • Mfr # BV-HD40

  • Zoro # G715190710


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
5 5/16 in
Overall Length
10 5/8 in
Throat Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-HD40
Zoro #
G715190710
UPC #
091162008317
Country of Origin
China

Dimensions

Overall Height
5 5/16 in
Overall Length
10 5/8 in
Throat Depth
2 in
Mounting Hole Dia.
11/32 in
Mounting Hole Diameter
11/32 in
Jaw Face Width
4 in
Jaw Width Range
4 in
Throat Depth Range
2 in
Throat Depth - Vises
2 in
Overall Width
5 1/8 in
Jaw Width - Vises
4 in

Details

Item
Heavy Duty Bench Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Built-In Anvil
Item - Vises
Heavy Duty Bench Vise
Base Tensile Strength
60,000 psi
Deep Throat
No
Swivel Angle - Vises
360 Degrees
Jaw Face Type
Serrated
Number of Mounting Points
3
Reversible
No
Quick-Acting
No
Duty Rating - Vises
Heavy Duty
Includes Rotating Head
Yes
Jaw Pad Material
Hardened Steel
High-Visibility
No
Material -Vises
Cast Iron, Steel
Body Tensile Strength
60,000 psi
Base Material
Iron
Body Casting Tensile Strength
60,000 psi
Pipe Jaw Included
No
Material Process
Cast
Jaw Type
Replaceable
Number of Mounting Holes
3
Base Swivel Angle
360 Degrees
Vise Type
Bench Vise
Number of Lock Down Bolts
2
Max. Opening - Vises
4 in
Jaw Attachment Type
Replaceable
Max. Opening Range
4 in
Jaw Opening - Maximum
4 in
Spindle Type
Covered
High Visibility
No
Product Grouping - Vises
Clamp On
Body Material
Cast Iron
Base Type - Vises
Swivel
Includes Pipe Jaw
Yes
Jaw Material
Iron
Rotating Angle
0 Degrees
Jaw Face - Vises
Serrated
Base Mount Type
Clamp-On

Description

Heavy Duty Bench Vise, Body Tensile Strength 60,000 psi, Spindle Type Covered, Jaw Face Width 4 in, Jaw Opening - Maximum 4 in, Throat Depth 2 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum Not Applicable, Includes Rotating Head Yes, High Visibility No, Base Material Iron, Base Mount Type Clamp-On, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Cast Iron, Features Built-In Anvil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.