Zoro Homepage

Bench Vise, Light Duty, 4 in W Jaw

  • Mfr # BV-HW45

  • Zoro # G615190711


product price: $44.89
/ea

Key Features

Base Type
Swivel
Duty Rating
Standard Duty
Overall Height
4 5/16 in
Overall Length
9 7/16 in
Throat Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-HW45
Zoro #
G615190711
UPC #
091162008348
Country of Origin
China

Dimensions

Overall Height
4 5/16 in
Overall Length
9 7/16 in
Throat Depth
1 3/4 in
Pipe Diameter - Maximum
1 in
Mounting Hole Dia.
29/64 in
Jaw Width - Vises
4 in
Overall Width
4 5/16 in
Throat Depth - Vises
1 3/4 in
Mounting Hole Diameter
29/64 in
Jaw Width Range
4 1/2 in
Jaw Face Width
4 in
Throat Depth Range
1.75

Description

Light Duty Bench Vise, Body Tensile Strength 30,000 psi, Spindle Type Covered, Jaw Face Width 4 in, Jaw Opening - Maximum 4 in, Throat Depth 1 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 1 in, Includes Rotating Head Yes, High Visibility No, Base Material Iron, Base Mount Type Clamp-On, Base Swivel Angle 270 Degrees , Base Tensile Strength 30,000 psi, Base Type Swivel, Body Material Cast Iron, Features Built-In Anvil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.