Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 1 1/2 in Maximum Opening, Gray

  • Mfr # CM15

  • Zoro # G700461115


product price: $4.69
/ea

Key Features

Throat Depth
1 1/2 in
Body Material
Drop Forged Steel
Clamping Force
750 lb
Clamping Pressure
750 lb
Spindle Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM15
Zoro #
G700461115
UPC #
091162000281
Country of Origin
China

Dimensions

Throat Depth
1 1/2 in
Throat Depth1
1 1/2 in

Details

Item
C-Clamp
Max. Opening
1 1/2 in
Body Material
Drop Forged Steel
Clamping Force
750 lb
Clamping Pressure
750 lb
Spindle Finish
Galvanized
Throat Shape
Standard
Swivel Pad
Yes
Spindle Material
Steel
Min. Opening
0 in
Duty Rating
Light Duty
Body Finish
Galvanized
Body Color
Gray
Anvil Shape
Flat
Jaw Pad Type
Flat
Handle Type
Sliding T
High-Visibility
No
Release Mechanism
Standard Thread
Number of Anvils
1
Jaw Opening - Maximum
1 1/2 in
Jaw Opening - Minimum
0 in
Number of Spindles
1
Includes Swivel Pad
Yes

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 1 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 1 1/2 in, Clamping Force 750 lb, Body Material Drop Forged Steel, Body Color Gray, Spindle Finish Galvanized, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Galvanized, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.