Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 10 in Maximum Opening, Black

  • Mfr # CDF410

  • Zoro # G7781450


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Max. Opening
10 in
Throat Depth
6 in
Body Material
Drop Forged Steel
Clamping Force
8,000 lb
Clamping Pressure
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDF410
Zoro #
G7781450
UPC #
788502014656
Country of Origin
China

Dimensions

Throat Depth
6 in
Throat Depth1
6 in

Details

Item
C-Clamp
Max. Opening
10 in
Body Material
Drop Forged Steel
Clamping Force
8,000 lb
Clamping Pressure
8,000 lb
Swivel Pad
Yes
Body Color
Black
Spindle Material
Steel
Anvil Shape
Flat
Min. Opening
0 in
Throat Shape
Standard
Body Finish
Black Oxide
Duty Rating
Extra Heavy Duty
Spindle Finish
Black Oxide
Jaw Opening - Minimum
0 in
Jaw Pad Type
Flat
Jaw Opening - Maximum
10 in
Includes Swivel Pad
Yes
Number of Spindles
1
Number of Anvils
1
High-Visibility
No
Release Mechanism
Standard Thread
Handle Type
Sliding T

Description

The Bessey CDF410 C-Clamp is a regular duty clamp that can provide 8,000 lbs of clamping pressure. It has a throat depth of 6 in. and a 10 in maximum opening. The black oxide finish protects the clamp from corrosion and ensures it will last for years to come. Drop forged steel body is made with durability in mind. Swivel pad allows you to easily maneuver the clamp into position for your project. The Bessey CDF410 C-Clamp is an essential tool when it comes to securing work pieces together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.