Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 12 in Maximum Opening, Black

  • Mfr # CDF412

  • Zoro # G7781889


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
12 in
Throat Depth
6 1/4 in
Body Material
Drop Forged Steel
Clamping Force
9,300 lb
Clamping Pressure
9,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDF412
Zoro #
G7781889
UPC #
788502014663
Country of Origin
China

Dimensions

Throat Depth
6 1/4 in
Throat Depth1
6 1/4 in

Details

Item
C-Clamp
Max. Opening
12 in
Body Material
Drop Forged Steel
Clamping Force
9,300 lb
Clamping Pressure
9,300 lb
Anvil Shape
Flat
Duty Rating
Extra Heavy Duty
Spindle Material
Steel
Body Finish
Black Oxide
Swivel Pad
Yes
Body Color
Black
Spindle Finish
Black Oxide
Throat Shape
Standard
Min. Opening
0 in
Jaw Opening - Maximum
12 in
Release Mechanism
Standard Thread
Number of Anvils
1
High-Visibility
No
Handle Type
Sliding T
Jaw Opening - Minimum
0 in
Number of Spindles
1
Jaw Pad Type
Flat
Includes Swivel Pad
Yes

Description

With its regular duty rating, the BESSEY CDF412 C-Clamp is a versatile tool for your workshop. It has a maximum opening of 12 in., which allows you to work with larger objects. The clamping pressure of 9,300 lb gives this c-clamp enough strength to handle even heavy duty tasks. The drop forged steel body is durable and corrosion resistant. This black oxide finished c-clamp has an anvil shape that provides excellent results when working with round surfaces. If you are looking for a c-clamp that can be used on heavy duty projects, then the Bessey CDF412 C Clamp is the perfect solution for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.