Zoro Homepage

C-Clamp, 2 in Maximum Opening, Gray

  • Mfr # CM20

  • Zoro # G600451506


product price: $5.99
/ea

Key Features

Throat Depth
1 1/2 in
Body Material
Drop Forged Steel
Clamping Force
750 lb
Clamping Pressure
750 lb
Swivel Pad
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM20
Zoro #
G600451506
UPC #
091162000298
Country of Origin
China

Dimensions

Throat Depth
1 1/2 in
Throat Depth1
1 1/2 in

Details

Item
C-Clamp
Max. Opening
2 in
Body Material
Drop Forged Steel
Clamping Force
750 lb
Clamping Pressure
750 lb
Swivel Pad
Yes
Min. Opening
0 in
Spindle Finish
Galvanized
Body Color
Gray
Anvil Shape
Flat
Throat Shape
Standard
Body Finish
Galvanized
Duty Rating
Light Duty
Spindle Material
Steel
Jaw Opening - Minimum
0 in
Jaw Pad Type
Flat
Handle Type
Sliding T
Jaw Opening - Maximum
2 in
Number of Anvils
1
High-Visibility
No
Release Mechanism
Standard Thread
Number of Spindles
1
Includes Swivel Pad
Yes

Description

With its maximum opening of 2 in., the BESSEY CM20 C-Clamp is the perfect tool for clamping down on flat, round and square surfaces. Made of drop forged steel, this light duty c-clamp has a throat depth of 1 1/2 in. It has a galvanized spindle finish and body color of gray. The c-clamp also features a galvanized body finish and min. opening of 0 in. If you are looking for an easy to use c-clamp that will provide enough pressure to secure your work piece, then this Bessey CM20 C Clamp is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.