Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 3 in Maximum Opening, Gray

  • Mfr # CM30

  • Zoro # G600461086


product price: $7.19
/ea

Key Features

Max. Opening
3 in
Throat Depth
1 3/4 in
Body Material
Drop Forged Steel
Clamping Force
1,200 lb
Clamping Pressure
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM30
Zoro #
G600461086
UPC #
091162000328
Country of Origin
China

Dimensions

Throat Depth
1 3/4 in
Throat Depth1
1 3/4 in

Details

Item
C-Clamp
Max. Opening
3 in
Body Material
Drop Forged Steel
Clamping Force
1,200 lb
Clamping Pressure
1,200 lb
Swivel Pad
Yes
Anvil Shape
Flat
Min. Opening
0 in
Body Finish
Galvanized
Body Color
Gray
Spindle Finish
Galvanized
Spindle Material
Steel
Throat Shape
Standard
Duty Rating
Medium Duty
Jaw Pad Type
Flat
Release Mechanism
Standard Thread
Handle Type
Sliding T
Number of Anvils
1
Jaw Opening - Maximum
3 in
Number of Spindles
1
Includes Swivel Pad
Yes
High-Visibility
No
Jaw Opening - Minimum
0 in

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 3 in, Jaw Opening - Minimum 0 in, Throat Depth 1 3/4 in, Clamping Force 1,200 lb, Body Material Drop Forged Steel, Body Color Gray, Spindle Finish Galvanized, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Galvanized, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.