Zoro Homepage

C-Clamp, 4 in Maximum Opening, Black

  • Mfr # CDF404

  • Zoro # G7781819


product price: $38.09
/ea

Key Features

Max. Opening
4 in
Throat Depth
3 1/4 in
Body Material
Drop Forged Steel
Clamping Force
6,200 lb
Clamping Pressure
6,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDF404
Zoro #
G7781819
UPC #
788502014625
Country of Origin
China

Dimensions

Throat Depth
3 1/4 in
Throat Depth1
3 1/4 in

Details

Item
C-Clamp
Max. Opening
4 in
Body Material
Drop Forged Steel
Clamping Force
6,200 lb
Clamping Pressure
6,200 lb
Min. Opening
0 in
Body Color
Black
Anvil Shape
Flat
Duty Rating
Extra Heavy Duty
Swivel Pad
Yes
Spindle Material
Steel
Throat Shape
Standard
Body Finish
Black Oxide
Spindle Finish
Black Oxide
Number of Anvils
1
Release Mechanism
Standard Thread
Jaw Pad Type
Flat
Jaw Opening - Maximum
4 in
High-Visibility
No
Jaw Opening - Minimum
0 in
Number of Spindles
1
Handle Type
Sliding T
Includes Swivel Pad
Yes

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 4 in, Jaw Opening - Minimum 0 in, Throat Depth 3 1/4 in, Clamping Force 6,200 lb, Body Material Drop Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Black Oxide, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.